MEGADYNE GROUP
MEGADYNE GROUP
2530V1490
MEGADYNE GROUP MEGADYNE GROUP
Description
2530V1490
30 Degree Angle Series; Variable Speed Style; 149" Pitch Length; 1-9/16" Width; 150" Outside Length; Polyester Tensile Material
Part #
2530V1490
BDI #
534644
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/enouseStore/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Variable-Speed/2530V1490/p/534644
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0
Product Group - BDI
M02354
Belt Series
30 Degree Angle
Belt Style
Variable Speed
Tensile Material
Polyester
Inch - Metric
Inch
Category - BDI
Drive Belt Variable Speed
Harmonized Tariff Code
40103900
Noun
Belt
Manufacturer Item Number
2530V1490
Long Description
30 Degree Angle Series; Variable Speed Style; 149" Pitch Length; 1-9/16" Width; 150" Outside Length; Polyester Tensile Material
Belt Outside Length
150 Inch | 3,810 Millimeter
Belt Pitch Length
149 Inch | 3,784.6 Millimeter
Belt Width
1.562 Inch | 39.675 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


