OPTIBELT
OPTIBELT
2926V726
OPTIBELT OPTIBELT
Description
2926V726 ; POR MTO
26 Degree Angle Series; Variable Speed Style; 72.6" Pitch Length; 1-13/16" Width; 73-1/2" Outside Length; Polyester Tensile Material
Part #
2926V726
BDI #
1063090
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Variable-Speed/2926V726/p/1063090
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111802
Weight / Kilogram
0.96
EAN
4014486194975
Product Group - BDI
M02354
Belt Series
26 Degree Angle
Belt Style
Variable Speed
Tensile Material
Polyester
Inch - Metric
Inch
Category - BDI
Drive Belt Variable Speed
Harmonized Tariff Code
40103900
Noun
Belt
Manufacturer Item Number
2926V726
Long Description
26 Degree Angle Series; Variable Speed Style; 72.6" Pitch Length; 1-13/16" Width; 73-1/2" Outside Length; Polyester Tensile Material
Belt Width
1.812 Inch | 46.025 Millimeter
Belt Pitch Length
72.6 Inch | 1,844.04 Millimeter
Belt Outside Length
73.5 Inch | 1,866.9 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


