BANDO
BANDO
2926V966
BANDO BANDO
Description
2926V966 VARIABLE SPEED BELT
26 Degree Angle; Variable Speed; 96.6" Pitch Length; 1-13/16" Belt Width; 97-1/2" Outside Length; Polyester Tensile Material; Fabric Outer Material
Part #
2926V966
BDI #
134835
Details
Request A Price
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Variable-Speed/2926V966/p/134835
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
1.996
EAN
0649717382261
Product Group - BDI
M02354
Belt Series
26 Degree Angle
Belt Style
Variable Speed
Tensile Material
Polyester
Other Features
Rubber Body
Inch - Metric
Inch
Category - BDI
Drive Belt Variable Speed
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Manufacturer Item Number
2926V966
Weight / LBS
4.4
Long Description
26 Degree Angle; Variable Speed; 96.6" Pitch Length; 1-13/16" Belt Width; 97-1/2" Outside Length; Polyester Tensile Material; Fabric Outer Material
Belt Pitch Length
96.6 Inch | 2,453.64 Millimeter
Belt Outside Length
97.5 Inch | 2,476.5 Millimeter
Belt Width
1.813 Inch | 46.05 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh