Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

HL87 https://www.bdiexpress.com/medias/INDCARBLTXXX-VSPD-AG-H-I-J-K-L-300X300.jpg?context=bWFzdGVyfHJvb3R8MjIwMjh8aW1hZ2UvanBlZ3xhR0UzTDJnMk5pOHhNREUyTkRRMU5EYzFNakk0Tmk5SlRrUkRRVkpDVEZSWVdGaGZWbE5RUkY5QlIxOUlYMGxmU2w5TFgweGZNekF3V0RNd01DNXFjR2N8MzVmMjNiNGZlMGJkNDE5NDk5NDNkNmM0NzJlMDJmNDkwMjQ2YzAxMGNiMTA0ODFkOGJmMzg1OTJhMjg1YjUxNA
23756920 Drive Belts Variable Speed 

TIMKEN TIMKEN

HL87

Description

HL87 ; SUPER AG DRIVE VARIABLE SPEED BELT

Variable Speed Belt; HL Series; Cogged; 1.75" Belt Width; 87" Belt Pitch Length

Part #

HL87

BDI #
23756920

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Request a quotation

Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
UNSPSC
26111802
Weight / Kilogram
0
EAN
0785201929359
Product Group - BDI
M02354
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
Variable Speed
Manufacturer URL
https://www.timken.com
Product Detail
Variable Speed Belt
Product Specification
HL Series; Cogged; 1.75" Belt Width; 87" Belt Pitch Length
Long Description
Variable Speed Belt; HL Series; Cogged; 1.75" Belt Width; 87" Belt Pitch Length