Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

VX 30X10X1200Li https://www.bdiexpress.com/medias/INDCTHBELTXX-17010462-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc5MDB8aW1hZ2UvanBlZ3xhR1JoTDJnNE1pODVPRE00TlRFd05EQTNOekV3TDBsT1JFTlVTRUpGVEZSWVdGOHhOekF4TURRMk1sOHpNREI0TXpBd0xtcHdad3xlYjMwOTk1NGNlNTYyMGM0Y2QyZGNhNTBmMDkzYWRlMjY1ZjVjMWY1MTQzYzJjMTY2MjQxZjM4YTQzM2YzMTUw
17010458 Drive Belts Variable Speed 

CONTINENTAL CONTINENTAL

VX 30X10X1200Li

Description

CONTINENTAL VX 30X10X1200Li

Variable Speed Belt; VX Belt Style; 30MM Width; 10MM Depth; 1200MM Inside Length

Part #

VX 30X10X1200Li

BDI #
17010458

Details

5772.9 HUF 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price Ft 5,773 / each
Ft 18,047 / each
BDIExpress
QTY

Inventory

Total: 1

Brand
Manufacturer Name
CONTINENTAL WWW.CONTINENTAL-INDUSTRY.COM
Minimum Buy Quantity
N/A
UNSPSC
26111802
Weight / Kilogram
0.424
Product Group - BDI
M02236
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
Variable Speed
Manufacturer URL
https://www.continental-industry.com
Product Detail
Variable Speed Belt
Product Specification
Variable Speed Belt; VX Belt Style; 30MM Width; 10MM Depth; 1200MM Inside Length
Long Description
Variable Speed Belt; VX Belt Style; 30MM Width; 10MM Depth; 1200MM Inside Length