TIMKEN
TIMKEN
MAX1060M3
TIMKEN TIMKEN
Description
MAX1060M3 ULTIMAX DRIVE BELT ; 101738899
Belt; 43-1/2" Outside Circumference; 1-3/16" Top Width; Aramid Tensile Material; Fiber Rubber Outer Material
Part #
MAX1060M3
BDI #
20655244
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Mechanical-Power-Transmission/Belt-Drives/MAX1060M3/p/20655244
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111800
Weight / Kilogram
0.386
EAN
0785201909047
Product Group - BDI
M02236
Noun
Belt
Manufacturer URL
https://www.timken.com
Weight / LBS
0.8
Product Detail
Belt
Product Specification
43-1/2" Outside Circumference; 1-3/16" Top Width; Aramid Tensile Material; Fiber Rubber Outer Material
Long Description
Belt; 43-1/2" Outside Circumference; 1-3/16" Top Width; Aramid Tensile Material; Fiber Rubber Outer Material