

SATI
SATI
06B-1/Z=28 NR. CS05028
SATI SATI
Description
LKT 06B-1/Z=28
Roller Chain Sprocket; 06B-1 Chain; 28 Teeth; 1 Row of Teeth; No Hardened Teeth; 90.246MM Outside Diameter; 85.07MM Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 9.525MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
Part #
CS05028
BDI #
1404754
Details
930.0
HUF
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/hu/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/06B-1-Z=28-NR-CS05028/p/1404754
Your Price
Ft 930 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
0.19
Product Group - BDI
M02312
Chain Size
06B-1
Number of Teeth
28
Number of Rows of Teeth
1
Hub Type
A-No Hub
Mounting Method
Rough Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
No
Chain Type
ISO Roller Chain
Keyway Yes/No
No
Material
Steel
Minimum Plain Bore
Yes
Other Features
Plate Wheel Turned on Both Side | Toothed by Milling Cutter | 10MM Plain Bore
Inch - Metric
Metric
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Long Description
Roller Chain Sprocket; 06B-1 Chain; 28 Teeth; 1 Row of Teeth; No Hardened Teeth; 90.246MM Outside Diameter; 85.07MM Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 9.525MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
Outside Diameter
3.553 Inch | 90.246 Millimeter
Pitch Diameter
3.349 Inch | 85.07 Millimeter
Bore
0 Inch | 0 Millimeter
Chain Pitch
0.375 Inch | 9.525 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh