

SATI
SATI
06B-1/Z=38 1210 NR. TS05038
SATI SATI
Description
LK 06B-1/Z=38/1210
Roller Chain Sprocket; 06B-1 Chain; 38 Teeth; 1 Row of Teeth; No Hardened Teeth; 120.675MM Outside Diameter; 115.35MM Pitch Diameter; B-Hub One Side; Bushed Mount; 1210 Bushing; 9.525MM Chain Pitch; ISO Roller Chain; Keyway; Steel Material
Part #
TS05038
BDI #
1405608
Details
4043.0
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/06B-1-Z=38-1210-NR-TS05038/p/1405608
Your Price
Ft 4,043 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
0.5
Product Group - BDI
M02312
Chain Size
06B-1
Number of Teeth
38
Number of Rows of Teeth
1
Hub Type
B-Hub One Side
Mounting Method
Bushed
Bushing Size if bushed
1210
Hardened Teeth
No
Chain Type
ISO Roller Chain
Keyway Yes/No
Yes
Material
Steel
Minimum Plain Bore
No
Other Features
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Inch - Metric
Metric
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Long Description
Roller Chain Sprocket; 06B-1 Chain; 38 Teeth; 1 Row of Teeth; No Hardened Teeth; 120.675MM Outside Diameter; 115.35MM Pitch Diameter; B-Hub One Side; Bushed Mount; 1210 Bushing; 9.525MM Chain Pitch; ISO Roller Chain; Keyway; Steel Material
Outside Diameter
4.751 Inch | 120.675 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter
4.541 Inch | 115.35 Millimeter
Chain Pitch
0.375 Inch | 9.525 Millimeter
Bushing Bore Range
1/2 To 1-1/4 Inch | 11 To 32 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh