

SATI
SATI
08B-1/Z=12 NR. CS09012
SATI SATI
Description
LKT 08B-1/Z=12
Roller Chain Sprocket; 08B-1 Chain; 12 Teeth; 1 Row of Teeth; No Hardened Teeth; 55.016MM Outside Diameter; 49.07MM Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 12.7MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
Part #
CS09012
BDI #
1404773
Details
540.0
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/08B-1-Z=12-NR-CS09012/p/1404773
Your Price
Ft 540 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
0.08
Product Group - BDI
M02312
Chain Size
08B-1
Number of Teeth
12
Number of Rows of Teeth
1
Hub Type
A-No Hub
Mounting Method
Rough Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
No
Chain Type
ISO Roller Chain
Keyway Yes/No
No
Material
Steel
Minimum Plain Bore
Yes
Other Features
Plate Wheel Turned on Both Side | Toothed by Milling Cutter | 10MM Plain Bore
Inch - Metric
Metric
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Long Description
Roller Chain Sprocket; 08B-1 Chain; 12 Teeth; 1 Row of Teeth; No Hardened Teeth; 55.016MM Outside Diameter; 49.07MM Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 12.7MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
Bore
0 Inch | 0 Millimeter
Outside Diameter
2.166 Inch | 55.016 Millimeter
Pitch Diameter
1.932 Inch | 49.07 Millimeter
Chain Pitch
0.5 Inch | 12.7 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh