Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

08B-1/Z=45 CI NR. RS09045 https://www.bdiexpress.com/medias/INDXXXSPKTXX-RC-B-1-CI-300x300.jpg?context=bWFzdGVyfHJvb3R8NjQ0N3xpbWFnZS9qcGVnfGFEWXlMMmc1WlM4eE1EYzJPVFEzTVRJd09UVXdNaTlKVGtSWVdGaFRVRXRVV0ZoZlVrTmZRbDh4WDBOSlh6TXdNSGd6TURBdWFuQm58ZjA5MGViZTcxMTU0MTY2MzQzZDQ5MTBlMmQ4Y2E1NTE2Y2M3MGNlMDM4ODFmZWM2MmRkY2M0MWIzYjhhMmUyYQ
840707 Roller Chain Sprockets 

SATI SATI

08B-1/Z=45 CI NR. RS09045

Description

SATI 08B-1/Z=45 CI NR. RS09045

Roller Chain Sprocket; 08B-1 Chain; 45 Teeth; 1 Row of Teeth; No Hardened Teeth; 189.23MM Outside Diameter; 182.06MM Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 12.7MM Chain Pitch; ISO Roller Chain; No Keyway; Cast Iron Material

Part #

RS09045

BDI #
840707

Details

12450.0 HUF 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Ft 12,450 / each BDIExpress
QTY

Inventory

Total: Request a quotation

Brand
Manufacturer Name
SATI
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
1.98
Product Group - BDI
M02312
Chain Size
08B-1
Number of Teeth
45
Number of Rows of Teeth
1
Hub Type
B-Hub One Side
Mounting Method
Rough Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
No
Chain Type
ISO Roller Chain
Keyway Yes/No
No
Material
Cast Iron
Minimum Plain Bore
Yes
Other Features
19MM Plain Bore
Inch - Metric
Metric
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
Long Description
Roller Chain Sprocket; 08B-1 Chain; 45 Teeth; 1 Row of Teeth; No Hardened Teeth; 189.23MM Outside Diameter; 182.06MM Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 12.7MM Chain Pitch; ISO Roller Chain; No Keyway; Cast Iron Material
Chain Pitch
0.5 Inch | 12.7 Millimeter
Outside Diameter
7.45 Inch | 189.23 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter
7.168 Inch | 182.06 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh