

SATI
SATI
10B-1/Z=17 1610 NR. TS10017
SATI SATI
Description
LK 10B-1/Z=17/1610
Roller Chain Sprocket; 10B-1 Chain; 17 Teeth; 1 Row of Teeth; No Hardened Teeth; 94.437MM Outside Diameter; 86.39MM Pitch Diameter; B-Hub One Side; Bushed Mount; 1610 Bushing; 15.875MM Chain Pitch; ISO Roller Chain; Keyway; Steel Material
Part #
TS10017
BDI #
1405614
Details
3135.0
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/10B-1-Z=17-1610-NR-TS10017/p/1405614
Your Price
Ft 3,135 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
0.38
Product Group - BDI
M02312
Chain Size
10B-1
Number of Teeth
17
Number of Rows of Teeth
1
Hub Type
B-Hub One Side
Mounting Method
Bushed
Bushing Size if bushed
1610
Hardened Teeth
No
Chain Type
ISO Roller Chain
Keyway Yes/No
Yes
Material
Steel
Minimum Plain Bore
No
Other Features
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Inch - Metric
Metric
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Long Description
Roller Chain Sprocket; 10B-1 Chain; 17 Teeth; 1 Row of Teeth; No Hardened Teeth; 94.437MM Outside Diameter; 86.39MM Pitch Diameter; B-Hub One Side; Bushed Mount; 1610 Bushing; 15.875MM Chain Pitch; ISO Roller Chain; Keyway; Steel Material
Bore
0 Inch | 0 Millimeter
Outside Diameter
3.718 Inch | 94.437 Millimeter
Chain Pitch
0.625 Inch | 15.875 Millimeter
Bushing Bore Range
1/2 To 1-5/8 Inch | 14 To 42 Millimeter
Pitch Diameter
3.401 Inch | 86.39 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh