

SATI
SATI
10B-1/Z=19 NR. PS10019
SATI SATI
Description
LK 10B-1/Z=19
Roller Chain Sprocket; 10B-1 Chain; 19 Teeth; 1 Row of Teeth; No Hardened Teeth; 104.673MM Outside Diameter; 96.45MM Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 15.875MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
Part #
PS10019
BDI #
1405442
Details
2895.0
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/10B-1-Z=19-NR-PS10019/p/1405442
Your Price
Ft 2,895 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
1.17
Product Group - BDI
M02312
Chain Size
10B-1
Number of Teeth
19
Number of Rows of Teeth
1
Hub Type
B-Hub One Side
Mounting Method
Rough Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
No
Chain Type
ISO Roller Chain
Keyway Yes/No
No
Material
Steel
Minimum Plain Bore
Yes
Other Features
14MM Plain Bore
Inch - Metric
Metric
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Long Description
Roller Chain Sprocket; 10B-1 Chain; 19 Teeth; 1 Row of Teeth; No Hardened Teeth; 104.673MM Outside Diameter; 96.45MM Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 15.875MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
Bore
0 Inch | 0 Millimeter
Pitch Diameter
3.797 Inch | 96.45 Millimeter
Chain Pitch
0.625 Inch | 15.875 Millimeter
Outside Diameter
4.121 Inch | 104.673 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh