

SATI
SATI
16B-1/Z=16 NR. CS12016
SATI SATI
Description
SATI 16B-1/Z=16 NR. CS12016
Roller Chain Sprocket; 16B-1 Chain; 16 Teeth; 1 Row of Teeth; No Hardened Teeth; 142.926MM Outside Diameter; 130.2MM Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 25.4MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
Part #
CS12016
BDI #
20300478
Details
4853.0
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/16B-1-Z=16-NR-CS12016/p/20300478
Your Price
Ft 4,853 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
4.29
Product Group - BDI
M02312
Chain Size
16B-1
Number of Teeth
16
Number of Rows of Teeth
1
Hub Type
B-Hub One Side
Mounting Method
Rough Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
No
Chain Type
ISO Roller Chain
Keyway Yes/No
No
Material
Steel
Minimum Plain Bore
Yes
Other Features
Plate Wheel Turned on Both Side | Toothed by Milling Cutter | 19MM Plain Bore
Inch - Metric
Metric
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Long Description
Roller Chain Sprocket; 16B-1 Chain; 16 Teeth; 1 Row of Teeth; No Hardened Teeth; 142.926MM Outside Diameter; 130.2MM Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 25.4MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
Outside Diameter
5.627 Inch | 142.926 Millimeter
Pitch Diameter
5.126 Inch | 130.2 Millimeter
Bore
0 Inch | 0 Millimeter
Chain Pitch
1 Inch | 25.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh