Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

200C45 X 4-7/16 SPLIT KW/2SS https://www.bdiexpress.com/medias/INDM-GSPKTXX-RC-C-1-SP-KW-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTkwMzF8aW1hZ2UvanBlZ3xhRFF4TDJnMVpDOHhNRE0zTXpZMk5qQXhNekl4TkM5SlRrUk5MVWRUVUV0VVdGaGZVa05mUTE4eFgxTlFYMHRYWDFOVVRGOHpNREI0TXpBd0xtcHdad3wzZWZlNThkOGQyNjRlNGI2ZGJjODQxYWVmZGZhZTI2Nzg1NmRkOWUwODBhMWY1YzA4MTQ5NzVjNDE0ZGRjZGNj
24871693 Roller Chain Sprockets 

MARTIN SPROCKET & GR MARTIN SPROCKET & GR

200C45 X 4-7/16 SPLIT KW/2SS

Description

200C45 X 4-7/16 SPLIT KW/2SS SPROCKET

Roller Chain Sprocket; 4-7/16" Bore; 200 Chain; 45 Teeth; 1 Row of Teeth; No Hardened Teeth; 37.252" Outside Diameter; 35.84" Pitch Diameter; C-Hub Both Sides; Finished Bore Mount; No Bushing; 2-1/2" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material

Part #

200C45 X 4-7/16 SPLIT KW/2SS

BDI #
24871693

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
0
Product Group - BDI
M02312
Chain Size
200
Number of Teeth
45
Number of Rows of Teeth
1
Hub Type
C-Hub Both Sides
Mounting Method
Finished Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
No
Chain Type
ANSI Roller Chain
Keyway Yes/No
Yes
Material
Steel
Minimum Plain Bore
No
Other Features
Split Type | With 2 Set Screw
Inch - Metric
Inch
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.martinsprocket.com
Long Description
Roller Chain Sprocket; 4-7/16" Bore; 200 Chain; 45 Teeth; 1 Row of Teeth; No Hardened Teeth; 37.252" Outside Diameter; 35.84" Pitch Diameter; C-Hub Both Sides; Finished Bore Mount; No Bushing; 2-1/2" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Chain Pitch
2.5 Inch | 63.5 Millimeter
Outside Diameter
37.252 Inch | 946.201 Millimeter
Pitch Diameter
35.84 Inch | 910.336 Millimeter
Bore
4.438 Inch | 112.725 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh