https://www.bdiexpress.com/medias/INDM-GSPKTXX-RC-B-1-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTkyODZ8aW1hZ2UvanBlZ3xhR1JpTDJnNU15OHhNRE14TnpVeE1qQTBPRFkzTUM5SlRrUk5MVWRUVUV0VVdGaGZVa05mUWw4eFgxTlVURjh6TURCNE16QXdMbXB3Wnd8MjczMWM3NmZhYzg2YjVjZDhlNDk2YmNmMWNkZGE4ZGJhZTA2NTc3MzI0N2RkZmViYjNmYTljN2Q1NjU3MGVhMw
https://www.bdiexpress.com/medias/INDM-GSPKTXX-RC-B-1-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTkyODZ8aW1hZ2UvanBlZ3xhR1JpTDJnNU15OHhNRE14TnpVeE1qQTBPRFkzTUM5SlRrUk5MVWRUVUV0VVdGaGZVa05mUWw4eFgxTlVURjh6TURCNE16QXdMbXB3Wnd8MjczMWM3NmZhYzg2YjVjZDhlNDk2YmNmMWNkZGE4ZGJhZTA2NTc3MzI0N2RkZmViYjNmYTljN2Q1NjU3MGVhMw
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
2082B18 X 60MM NKW SS
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
2082B18 X 60MM NKW SS SPROCKET ; 2" P 18T 60MM BORE NO KW/SS
Roller Chain Sprocket; 60MM Bore; 2082 Chain; 18 Teeth; 1 Row of Teeth; No Hardened Teeth; 318.516MM Outside Diameter; 292.55MM Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 50.8MM Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Part #
2082B18 X 60MM NKW SS
BDI #
24280879
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/enouseStore/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/2082B18-X-60MM-NKW-SS/p/24280879
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
0
Product Group - BDI
M02312
Chain Size
2082
Number of Teeth
18
Number of Rows of Teeth
1
Hub Type
B-Hub One Side
Mounting Method
Finished Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
No
Chain Type
ANSI Roller Chain
Keyway Yes/No
No
Material
Steel
Minimum Plain Bore
No
Other Features
Conveyor Series | Double Pitch | With Set Screw
Inch - Metric
Metric
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Conveying Chain
Manufacturer URL
https://www.martinsprocket.com
Long Description
Roller Chain Sprocket; 60MM Bore; 2082 Chain; 18 Teeth; 1 Row of Teeth; No Hardened Teeth; 318.516MM Outside Diameter; 292.55MM Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 50.8MM Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Chain Pitch
2 Inch | 50.8 Millimeter
Bore
2.362 Inch | 60 Millimeter
Outside Diameter
12.54 Inch | 318.516 Millimeter
Pitch Diameter
11.518 Inch | 292.55 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

