

TSUBAKI
TSUBAKI
20B9
TSUBAKI TSUBAKI
Description
20B9 X 25MM RSB RLR CHAIN SPROCKET ; POR BRITISH STANDARD
Roller Chain Sprocket; 20B-1 Chain; 9 Teeth; 1 Row of Teeth; Yes Hardened Teeth; 106.299MM Outside Diameter; 92.83MM Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 31.75MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
Part #
20B9
BDI #
23072602
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/20B9/p/23072602
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
0.66
EAN
0097039004567
Product Group - BDI
M02312
Chain Size
20B-1
Number of Teeth
9
Number of Rows of Teeth
1
Hub Type
B-Hub One Side
Mounting Method
Rough Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
Yes
Chain Type
ISO Roller Chain
Keyway Yes/No
No
Material
Steel
Minimum Plain Bore
Yes
Inch - Metric
Metric
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.ustsubaki.com
Weight / LBS
1.433
Long Description
Roller Chain Sprocket; 20B-1 Chain; 9 Teeth; 1 Row of Teeth; Yes Hardened Teeth; 106.299MM Outside Diameter; 92.83MM Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 31.75MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
Outside Diameter
4.185 Inch | 106.299 Millimeter
Chain Pitch
1.25 Inch | 31.75 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter
3.655 Inch | 92.83 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh