

SATI
SATI
24B-1/Z=13 NR. CS14013
SATI SATI
Description
SATI 24B-1/Z=13 NR. CS14013
Roller Chain Sprocket; 24B-1 Chain; 13 Teeth; 1 Row of Teeth; No Hardened Teeth; 177.444MM Outside Diameter; 159.2MM Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 38.1MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
Part #
CS14013
BDI #
840301
Details
8243.0
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/24B-1-Z=13-NR-CS14013/p/840301
Your Price
Ft 8,243 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
3.2
Product Group - BDI
M02312
Chain Size
24B-1
Number of Teeth
13
Number of Rows of Teeth
1
Hub Type
A-No Hub
Mounting Method
Rough Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
No
Chain Type
ISO Roller Chain
Keyway Yes/No
No
Material
Steel
Minimum Plain Bore
Yes
Other Features
Plate Wheel Turned on Both Side | Toothed by Milling Cutter | 20MM Plain Bore
Inch - Metric
Metric
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Long Description
Roller Chain Sprocket; 24B-1 Chain; 13 Teeth; 1 Row of Teeth; No Hardened Teeth; 177.444MM Outside Diameter; 159.2MM Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 38.1MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
Chain Pitch
1.5 Inch | 38.1 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter
6.268 Inch | 159.2 Millimeter
Outside Diameter
6.986 Inch | 177.444 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh