

TSUBAKI
TSUBAKI
D160B35H X 1-1/2 RSB
TSUBAKI TSUBAKI
Description
D160B35H X 1-1/2 RSB RLLR CHAIN SPROCKET ; DOUBLE STRAND
Roller Chain Sprocket; 160-2 Chain; 35 Teeth; 2 Row of Teeth; Hardened Teeth; 23-27/64" Outside Diameter; 22.312" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 2" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Part #
D160B35H X 1-1/2 RSB
BDI #
22379648
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/D160B35H-X-1-1-2-RSB/p/22379648
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
150.58
EAN
0097039860248
Product Group - BDI
M02312
Chain Size
160-2
Number of Teeth
35
Number of Rows of Teeth
2
Hub Type
B-Hub One Side
Mounting Method
Rough Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
Yes
Chain Type
ANSI Roller Chain
Keyway Yes/No
No
Material
Steel
Minimum Plain Bore
Yes
Other Features
1-1/2 Inch Plain Bore
Inch - Metric
Inch
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.ustsubaki.com
Weight / LBS
331.96546
Long Description
Roller Chain Sprocket; 160-2 Chain; 35 Teeth; 2 Row of Teeth; Hardened Teeth; 23-27/64" Outside Diameter; 22.312" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 2" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Bore
0 Inch | 0 Millimeter
Outside Diameter
23.422 Inch | 594.919 Millimeter
Pitch Diameter
22.312 Inch | 566.725 Millimeter
Chain Pitch
2 Inch | 50.8 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh