

TSUBAKI
TSUBAKI
H06B9 X 3/8
TSUBAKI TSUBAKI
Description
H06B9F X 3/8 ROLLER CHAIN SPROCKET
Roller Chain Sprocket; 3/8" Bore; 06B-1 Chain; 9 Teeth; 1 Row of Teeth; Hardened Teeth; 1.256" Outside Diameter; 1.096" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 3/8" Chain Pitch; ISO Roller Chain; Keyway; Steel Material
Part #
H06B9 X 3/8
BDI #
22374725
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/H06B9-X-3-8/p/22374725
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
0.041
EAN
0097039711403
Product Group - BDI
M02312
Chain Size
06B-1
Number of Teeth
9
Number of Rows of Teeth
1
Hub Type
B-Hub One Side
Mounting Method
Finished Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
Yes
Chain Type
ISO Roller Chain
Keyway Yes/No
Yes
Material
Steel
Minimum Plain Bore
No
Inch - Metric
Inch
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.ustsubaki.com
Weight / LBS
0.09039
Long Description
Roller Chain Sprocket; 3/8" Bore; 06B-1 Chain; 9 Teeth; 1 Row of Teeth; Hardened Teeth; 1.256" Outside Diameter; 1.096" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 3/8" Chain Pitch; ISO Roller Chain; Keyway; Steel Material
Outside Diameter
1.256 Inch | 31.902 Millimeter
Pitch Diameter
1.096 Inch | 27.85 Millimeter
Chain Pitch
0.375 Inch | 9.525 Millimeter
Bore
0.375 Inch | 9.525 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh