

TSUBAKI
TSUBAKI
H120B22X60MM 18X4.4MM KW 2SS
TSUBAKI TSUBAKI
Description
H120B22X60MM 18X4.4MM KW 2SS SPRKT ; (1)SS OVER KW (1)SS AT 120DEG
Roller Chain Sprocket; 60MM Bore; 120 Chain; 22 Teeth; 1 Row of Teeth; Hardened Teeth; 287.858MM Outside Diameter; 267.741MM Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 38.1MM Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
H120B22X60MM 18X4.4MM KW 2SS
BDI #
25953171
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/H120B22X60MM-18X4-4MM-KW-2SS/p/25953171
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
0
Product Group - BDI
M02312
Chain Size
120
Number of Teeth
22
Number of Rows of Teeth
1
Hub Type
B-Hub One Side
Mounting Method
Finished Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
Yes
Chain Type
ANSI Roller Chain
Keyway Yes/No
Yes
Material
Steel
Minimum Plain Bore
No
Other Features
With 2 Set Screw
Inch - Metric
Metric
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.ustsubaki.com
Long Description
Roller Chain Sprocket; 60MM Bore; 120 Chain; 22 Teeth; 1 Row of Teeth; Hardened Teeth; 287.858MM Outside Diameter; 267.741MM Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 38.1MM Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Pitch Diameter
10.541 Inch | 267.741 Millimeter
Chain Pitch
1.5 Inch | 38.1 Millimeter
Bore
2.362 Inch | 60 Millimeter
Outside Diameter
11.333 Inch | 287.858 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh