Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

H120TB26 https://www.bdiexpress.com/medias/INDUSTSPKTXX-RC-B-1-TL-KW-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY3NTB8aW1hZ2UvanBlZ3xhR0ZtTDJnM1pTOHhNRE16TlRnMk1qTTFPREEwTmk5SlRrUlZVMVJUVUV0VVdGaGZVa05mUWw4eFgxUk1YMHRYWDFOVVRGOHpNREI0TXpBd0xtcHdad3xhODhjYWYxNzY0YTRkM2VkMGUzNjhmMTc4OWJmM2QxZmZkMzgwZDE2NWZmMDdkNTg4NzJiNWEyNWVmMTEwYTZm
21463151 Roller Chain Sprockets 

TSUBAKI TSUBAKI

H120TB26

Description

H120TB26 SPROCKET ; 120 ANSI 26 TEETH 1-1/2" P TAPER BORE

Roller Chain Sprocket; 120 Chain; 26 Teeth; 1 Row of Teeth; Hardened Teeth; 13.254" Outside Diameter; 12.444" Pitch Diameter; B-Hub One Side; Bushed Mount; 3020 Bushing; 1-1/2" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material

Part #

H120TB26

BDI #
21463151

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Request a quotation

Brand
Manufacturer Name
TSUBAKI
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
14.37
Product Group - BDI
M02312
Chain Size
120
Number of Teeth
26
Number of Rows of Teeth
1
Hub Type
B-Hub One Side
Mounting Method
Bushed
Bushing Size if bushed
3020
Hardened Teeth
Yes
Chain Type
ANSI Roller Chain
Keyway Yes/No
Yes
Material
Steel
Minimum Plain Bore
No
Other Features
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Inch - Metric
Inch
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.ustsubaki.com
Weight / LBS
31.68043
Long Description
Roller Chain Sprocket; 120 Chain; 26 Teeth; 1 Row of Teeth; Hardened Teeth; 13.254" Outside Diameter; 12.444" Pitch Diameter; B-Hub One Side; Bushed Mount; 3020 Bushing; 1-1/2" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Pitch Diameter
12.444 Inch | 316.09 Millimeter
Chain Pitch
1.5 Inch | 38.1 Millimeter
Outside Diameter
13.254 Inch | 336.652 Millimeter
Bore
0 Inch | 0 Millimeter
Bushing Bore Range
15/16 To 3 Inch | 24 To 75 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh