

TSUBAKI
TSUBAKI
H140B12F X 2-15/16
TSUBAKI TSUBAKI
Description
H140B12 X 2-15/16 RLR CHAIN SPROCKET ; 140 CHAIN 12 TEETH TYPE B 2-15/16IN BORE
Roller Chain Sprocket; 2-15/16" Bore; 140 Chain; 12 Teeth; 1 Row of Teeth; Hardened Teeth; 7.581" Outside Diameter; 6.762" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 1-3/4" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
H140B12F X 2-15/16
BDI #
21971750
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/H140B12F-X-2-15-16/p/21971750
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
6.032
Product Group - BDI
M02312
Chain Size
140
Number of Teeth
12
Number of Rows of Teeth
1
Hub Type
B-Hub One Side
Mounting Method
Finished Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
Yes
Chain Type
ANSI Roller Chain
Keyway Yes/No
Yes
Material
Steel
Minimum Plain Bore
No
Inch - Metric
Inch
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.ustsubaki.com
Weight / LBS
13.3
Long Description
Roller Chain Sprocket; 2-15/16" Bore; 140 Chain; 12 Teeth; 1 Row of Teeth; Hardened Teeth; 7.581" Outside Diameter; 6.762" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 1-3/4" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Outside Diameter
7.581 Inch | 192.557 Millimeter
Bore
2.938 Inch | 74.625 Millimeter
Chain Pitch
1.75 Inch | 44.45 Millimeter
Pitch Diameter
6.762 Inch | 171.755 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh