

TSUBAKI
TSUBAKI
H180B17F X 3-1/2 KW 2SS
TSUBAKI TSUBAKI
Description
H180B17F X 3-1/2 KW 2SS RLR CHAIN SPKT ; 17 TEEH 3-1/2" BORE KEYWAY W/HT
Roller Chain Sprocket; 3-1/2" Bore; 180 Chain; 17 Teeth; 1 Row of Teeth; Hardened Teeth; 13.385" Outside Diameter; 12.245" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 2-1/4" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
H180B17F X 3-1/2 KW 2SS
BDI #
24087801
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/H180B17F-X-3-1-2-KW-2SS/p/24087801
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
0
Product Group - BDI
M02312
Chain Size
180
Number of Teeth
17
Number of Rows of Teeth
1
Hub Type
B-Hub One Side
Mounting Method
Finished Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
Yes
Chain Type
ANSI Roller Chain
Keyway Yes/No
Yes
Material
Steel
Minimum Plain Bore
No
Other Features
With 2 Set Screw
Inch - Metric
Inch
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.ustsubaki.com
Weight / LBS
6.61387
Long Description
Roller Chain Sprocket; 3-1/2" Bore; 180 Chain; 17 Teeth; 1 Row of Teeth; Hardened Teeth; 13.385" Outside Diameter; 12.245" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 2-1/4" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Pitch Diameter
12.245 Inch | 311.023 Millimeter
Bore
3.5 Inch | 88.9 Millimeter
Outside Diameter
13.385 Inch | 339.979 Millimeter
Chain Pitch
2.25 Inch | 57.15 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh