

TSUBAKI
TSUBAKI
H40A60 X 2-1/4
TSUBAKI TSUBAKI
Description
40A60HT X 2-1/4IN HT SPROCKET ; 40 CHAIN 60T
Roller Chain Sprocket; 2-1/4" Bore; 40 Chain; 60 Teeth; 1 Row of Teeth; Hardened Teeth; 9.84" Outside Diameter; 9.554" Pitch Diameter; A-No Hub; Finished Bore Mount; No Bushing; 1/2" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
H40A60 X 2-1/4
BDI #
23340762
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/H40A60-X-2-1-4/p/23340762
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
0
Product Group - BDI
M02312
Chain Size
40
Number of Teeth
60
Number of Rows of Teeth
1
Hub Type
A-No Hub
Mounting Method
Finished Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
Yes
Chain Type
ANSI Roller Chain
Keyway Yes/No
Yes
Material
Steel
Minimum Plain Bore
No
Inch - Metric
Inch
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.ustsubaki.com
Long Description
Roller Chain Sprocket; 2-1/4" Bore; 40 Chain; 60 Teeth; 1 Row of Teeth; Hardened Teeth; 9.84" Outside Diameter; 9.554" Pitch Diameter; A-No Hub; Finished Bore Mount; No Bushing; 1/2" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Bore
2.25 Inch | 57.15 Millimeter
Outside Diameter
9.84 Inch | 249.936 Millimeter
Pitch Diameter
9.554 Inch | 242.66 Millimeter
Chain Pitch
0.5 Inch | 12.7 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh