

TSUBAKI
TSUBAKI
H50B15X30MM 8X3.3MM KW 2SS
TSUBAKI TSUBAKI
Description
H50B15X30MM 8X3.3MM KW 2SS SPROCKET ; (1)SS OVER KW (1)SS AT 120 DEGREES W/HT
Roller Chain Sprocket; 30MM Bore; 50 Chain; 15 Teeth; 1 Row of Teeth; Hardened Teeth; 84.201MM Outside Diameter; 76.35MM Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 15.875MM Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
H50B15X30MM 8X3.3MM KW 2SS
BDI #
23775109
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/H50B15X30MM-8X3-3MM-KW-2SS/p/23775109
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
0
Product Group - BDI
M02312
Chain Size
50
Number of Teeth
15
Number of Rows of Teeth
1
Hub Type
B-Hub One Side
Mounting Method
Finished Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
Yes
Chain Type
ANSI Roller Chain
Keyway Yes/No
Yes
Material
Steel
Minimum Plain Bore
No
Other Features
With 2 Set Screw
Inch - Metric
Metric
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.ustsubaki.com
Long Description
Roller Chain Sprocket; 30MM Bore; 50 Chain; 15 Teeth; 1 Row of Teeth; Hardened Teeth; 84.201MM Outside Diameter; 76.35MM Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 15.875MM Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Pitch Diameter
3.006 Inch | 76.35 Millimeter
Bore
1.181 Inch | 30 Millimeter
Chain Pitch
0.625 Inch | 15.875 Millimeter
Outside Diameter
3.315 Inch | 84.201 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh