

TSUBAKI
TSUBAKI
H60B17X32MM 10X3.3MM KW 2SS
TSUBAKI TSUBAKI
Description
H60B17X32MM 10X3.3MM KW 2SS SPROCKET ; 17T 32MM ID 1SS OVER KW 1SS AT 120D W/HT
Roller Chain Sprocket; 32MM Bore; 60 Chain; 17 Teeth; 1 Row of Teeth; Hardened Teeth; 113.335MM Outside Diameter; 103.683MM Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 19.05MM Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
H60B17X32MM 10X3.3MM KW 2SS
BDI #
23669042
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/H60B17X32MM-10X3-3MM-KW-2SS/p/23669042
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
0
Product Group - BDI
M02312
Chain Size
60
Number of Teeth
17
Number of Rows of Teeth
1
Hub Type
B-Hub One Side
Mounting Method
Finished Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
Yes
Chain Type
ANSI Roller Chain
Keyway Yes/No
Yes
Material
Steel
Minimum Plain Bore
No
Other Features
With 2 Set Screw
Inch - Metric
Metric
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.ustsubaki.com
Long Description
Roller Chain Sprocket; 32MM Bore; 60 Chain; 17 Teeth; 1 Row of Teeth; Hardened Teeth; 113.335MM Outside Diameter; 103.683MM Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 19.05MM Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Outside Diameter
4.462 Inch | 113.335 Millimeter
Chain Pitch
0.75 Inch | 19.05 Millimeter
Bore
1.26 Inch | 32 Millimeter
Pitch Diameter
4.082 Inch | 103.683 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh