https://www.bdiexpress.com/medias/INDUSTSPKTXX-RC-B-1-TL-BR-KW-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY5Nzh8aW1hZ2UvanBlZ3xhREF5TDJnMk15OHhNRE16TlRnMk56WTVPVEl6TUM5SlRrUlZVMVJUVUV0VVdGaGZVa05mUWw4eFgxUk1YMEpTWDB0WFgxTlVURjh6TURCNE16QXdMbXB3Wnd8YjZiOGI4OTU0YTFlMzk1ZGQ5NjUwODE2ZmZlMDE1Njc1OWU4YmQzZDdiZWJhMTQ5ZjQ1OTFmMGE0NjIyMTZhZQ
https://www.bdiexpress.com/medias/INDUSTSPKTXX-RC-B-1-TL-BR-KW-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY5Nzh8aW1hZ2UvanBlZ3xhREF5TDJnMk15OHhNRE16TlRnMk56WTVPVEl6TUM5SlRrUlZVMVJUVUV0VVdGaGZVa05mUWw4eFgxUk1YMEpTWDB0WFgxTlVURjh6TURCNE16QXdMbXB3Wnd8YjZiOGI4OTU0YTFlMzk1ZGQ5NjUwODE2ZmZlMDE1Njc1OWU4YmQzZDdiZWJhMTQ5ZjQ1OTFmMGE0NjIyMTZhZQ
TSUBAKI
TSUBAKI
H60B18F X 1-7/16 BRZ BUSH
TSUBAKI TSUBAKI
Description
H60B18 X 1-7/16 BRZ BUSH RLR CHN SPRKT ; 60 CHAIN 18 TEETH TYPE B 1-7/16IN BORE
Roller Chain Sprocket; 60 Chain; 18 Teeth; 1 Row of Teeth; Hardened Teeth; 4-45/64" Outside Diameter; 4.319" Pitch Diameter; B-Hub One Side; Bushed Mount; 1610 Bushing; 3/4" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
H60B18F X 1-7/16 BRZ BUSH
BDI #
21972088
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/H60B18F-X-1-7-16-BRZ-BUSH/p/21972088
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
1.769
Product Group - BDI
M02312
Chain Size
60
Number of Teeth
18
Number of Rows of Teeth
1
Hub Type
B-Hub One Side
Mounting Method
Bushed
Bushing Size if bushed
1610
Hardened Teeth
Yes
Chain Type
ANSI Roller Chain
Keyway Yes/No
Yes
Material
Steel
Minimum Plain Bore
No
Other Features
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | With Taper Bronze Bushing
Inch - Metric
Inch
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.ustsubaki.com
Weight / LBS
3.9
Long Description
Roller Chain Sprocket; 60 Chain; 18 Teeth; 1 Row of Teeth; Hardened Teeth; 4-45/64" Outside Diameter; 4.319" Pitch Diameter; B-Hub One Side; Bushed Mount; 1610 Bushing; 3/4" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Outside Diameter
4.703 Inch | 119.456 Millimeter
Pitch Diameter
4.319 Inch | 109.71 Millimeter
Bushing Bore Range
1/2 To 1-5/8 Inch | 14 To 42 Millimeter
Chain Pitch
0.75 Inch | 19.05 Millimeter
Bore
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

