

TSUBAKI
TSUBAKI
H60B60 X 4 KW 2SS
TSUBAKI TSUBAKI
Description
H60B60 X 4 KW 2SS ROLLER CHAIN SPROCKET ; 60 ANSI 60 TEETH 4" BORE W/HT
Roller Chain Sprocket; 4" Bore; 60 Chain; 60 Teeth; 1 Row of Teeth; Hardened Teeth; 14.761" Outside Diameter; 14.33" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 3/4" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
H60B60 X 4 KW 2SS
BDI #
24106239
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/H60B60-X-4-KW-2SS/p/24106239
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
0
Product Group - BDI
M02312
Chain Size
60
Number of Teeth
60
Number of Rows of Teeth
1
Hub Type
B-Hub One Side
Mounting Method
Finished Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
Yes
Chain Type
ANSI Roller Chain
Keyway Yes/No
Yes
Material
Steel
Minimum Plain Bore
No
Other Features
With 2 Set Screw
Inch - Metric
Inch
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.ustsubaki.com
Long Description
Roller Chain Sprocket; 4" Bore; 60 Chain; 60 Teeth; 1 Row of Teeth; Hardened Teeth; 14.761" Outside Diameter; 14.33" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 3/4" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Outside Diameter
14.761 Inch | 374.929 Millimeter
Bore
4 Inch | 101.6 Millimeter
Chain Pitch
0.75 Inch | 19.05 Millimeter
Pitch Diameter
14.33 Inch | 363.99 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh