

TSUBAKI
TSUBAKI
H80B16F X 2-1/8
TSUBAKI TSUBAKI
Description
H80B16 X 2-1/8 RLR CHAIN SPROCKET ; 80 CHAIN 16 TEETH TYPE B 2-1/8IN BORE
Roller Chain Sprocket; 2-1/8" Bore; 80 Chain; 16 Teeth; 1 Row of Teeth; Hardened Teeth; 5.627" Outside Diameter; 5.126" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 1" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
H80B16F X 2-1/8
BDI #
21972278
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/H80B16F-X-2-1-8/p/21972278
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
2.766
Product Group - BDI
M02312
Chain Size
80
Number of Teeth
16
Number of Rows of Teeth
1
Hub Type
B-Hub One Side
Mounting Method
Finished Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
Yes
Chain Type
ANSI Roller Chain
Keyway Yes/No
Yes
Material
Steel
Minimum Plain Bore
No
Inch - Metric
Inch
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.ustsubaki.com
Weight / LBS
6.1
Long Description
Roller Chain Sprocket; 2-1/8" Bore; 80 Chain; 16 Teeth; 1 Row of Teeth; Hardened Teeth; 5.627" Outside Diameter; 5.126" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 1" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Chain Pitch
1 Inch | 25.4 Millimeter
Pitch Diameter
5.126 Inch | 130.2 Millimeter
Outside Diameter
5.627 Inch | 142.926 Millimeter
Bore
2.125 Inch | 53.975 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh