

TSUBAKI
TSUBAKI
H80B25X40MM 12X3.3MM KW 2SS
TSUBAKI TSUBAKI
Description
H80B25X40MM 12X3.3MM KW 2SS SPKT ; (1)SS OVER KW (1)SS AT 120DEG W/HT
Roller Chain Sprocket; 40MM Bore; 80 Chain; 25 Teeth; 1 Row of Teeth; Hardened Teeth; 216.306MM Outside Diameter; 202.66MM Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 25.4MM Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
H80B25X40MM 12X3.3MM KW 2SS
BDI #
23775215
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/H80B25X40MM-12X3-3MM-KW-2SS/p/23775215
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
0
Product Group - BDI
M02312
Chain Size
80
Number of Teeth
25
Number of Rows of Teeth
1
Hub Type
B-Hub One Side
Mounting Method
Finished Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
Yes
Chain Type
ANSI Roller Chain
Keyway Yes/No
Yes
Material
Steel
Minimum Plain Bore
No
Other Features
With 2 Set Screw
Inch - Metric
Metric
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.ustsubaki.com
Long Description
Roller Chain Sprocket; 40MM Bore; 80 Chain; 25 Teeth; 1 Row of Teeth; Hardened Teeth; 216.306MM Outside Diameter; 202.66MM Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 25.4MM Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Chain Pitch
1 Inch | 25.4 Millimeter
Bore
1.575 Inch | 40 Millimeter
Pitch Diameter
7.979 Inch | 202.66 Millimeter
Outside Diameter
8.516 Inch | 216.306 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh