

TSUBAKI
TSUBAKI
HD140B15F X 4-1/4
TSUBAKI TSUBAKI
Description
HD140B15 X 4-1/4 RLR CHAIN SPROCKET ; 140 CHAIN 15 TEETH 2 STRD 4-1/4IN BORE
Roller Chain Sprocket; 4-1/4" Bore; 140-2 Chain; 15 Teeth; 2 Row of Teeth; Hardened Teeth; 9.282" Outside Diameter; 8.418" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 1-3/4" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
HD140B15F X 4-1/4
BDI #
21972796
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/HD140B15F-X-4-1-4/p/21972796
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
18.367
Product Group - BDI
M02312
Chain Size
140-2
Number of Teeth
15
Number of Rows of Teeth
2
Hub Type
B-Hub One Side
Mounting Method
Finished Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
Yes
Chain Type
ANSI Roller Chain
Keyway Yes/No
Yes
Material
Steel
Minimum Plain Bore
No
Inch - Metric
Inch
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.ustsubaki.com
Weight / LBS
40.5
Long Description
Roller Chain Sprocket; 4-1/4" Bore; 140-2 Chain; 15 Teeth; 2 Row of Teeth; Hardened Teeth; 9.282" Outside Diameter; 8.418" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 1-3/4" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Outside Diameter
9.282 Inch | 235.763 Millimeter
Chain Pitch
1.75 Inch | 44.45 Millimeter
Pitch Diameter
8.418 Inch | 213.817 Millimeter
Bore
4.25 Inch | 107.95 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh