

TSUBAKI
TSUBAKI
RS50-1B30TQ-H32J
TSUBAKI TSUBAKI
Description
RS50-1B30TQ-H32J CHAIN SPROCKET
Roller Chain Sprocket; 32MM Bore; 50 Chain; 30 Teeth; 1 Row of Teeth; Hardened Teeth; 160.553MM Outside Diameter; 151.87MM Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 15.875MM Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
RS50-1B30TQ-H32J
BDI #
24333490
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/RS50-1B30TQ-H32J/p/24333490
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
0
Product Group - BDI
M02312
Chain Size
50
Number of Teeth
30
Number of Rows of Teeth
1
Hub Type
B-Hub One Side
Mounting Method
Finished Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
Yes
Chain Type
ANSI Roller Chain
Keyway Yes/No
Yes
Material
Steel
Minimum Plain Bore
No
Inch - Metric
Metric
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.ustsubaki.com
Long Description
Roller Chain Sprocket; 32MM Bore; 50 Chain; 30 Teeth; 1 Row of Teeth; Hardened Teeth; 160.553MM Outside Diameter; 151.87MM Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 15.875MM Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Chain Pitch
0.625 Inch | 15.875 Millimeter
Pitch Diameter
5.979 Inch | 151.87 Millimeter
Bore
1.26 Inch | 32 Millimeter
Outside Diameter
6.321 Inch | 160.553 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh