https://www.bdiexpress.com/medias/INDXXXSPKTXX-RC-B-3-KW-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg1MzR8aW1hZ2UvanBlZ3xhR0kzTDJnek1DOHhNRFF4T0RZME5EQXlOVE0zTkM5SlRrUllXRmhUVUV0VVdGaGZVa05mUWw4elgwdFhYMU5VVEY4ek1EQjRNekF3TG1wd1p3fDlmZWQ2ZTdkYjczY2M3NzBjZjgyZjhkMjZmOGNkYTE3MWQxOGU1MDc1ZTljNDViNTY5NDQwMDMzMGIxY2QyOGY
https://www.bdiexpress.com/medias/INDXXXSPKTXX-RC-B-3-KW-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg1MzR8aW1hZ2UvanBlZ3xhR0kzTDJnek1DOHhNRFF4T0RZME5EQXlOVE0zTkM5SlRrUllXRmhUVUV0VVdGaGZVa05mUWw4elgwdFhYMU5VVEY4ek1EQjRNekF3TG1wd1p3fDlmZWQ2ZTdkYjczY2M3NzBjZjgyZjhkMjZmOGNkYTE3MWQxOGU1MDc1ZTljNDViNTY5NDQwMDMzMGIxY2QyOGY
TSUBAKI
TSUBAKI
T60B42 X 3.4785 KW 2SS HT
TSUBAKI TSUBAKI
Description
T60B42 X 3.4785 KW 2SS HT MTO SPROCKET ; HARDENED TEETH KELLOGG SPECIAL
Roller Chain Sprocket; 3.479" Bore; 60-3 Chain; 42 Teeth; 3 Row of Teeth; Hardened Teeth; 10.458" Outside Diameter; 10.037" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 3/4" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
T60B42 X 3.4785 KW 2SS HT
BDI #
22464930
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/T60B42-X-3-4785-KW-2SS-HT/p/22464930
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
0
Product Group - BDI
M02312
Chain Size
60-3
Number of Teeth
42
Number of Rows of Teeth
3
Hub Type
B-Hub One Side
Mounting Method
Finished Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
Yes
Chain Type
ANSI Roller Chain
Keyway Yes/No
Yes
Material
Steel
Minimum Plain Bore
No
Other Features
With 2 Set Screw
Inch - Metric
Inch
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.ustsubaki.com
Long Description
Roller Chain Sprocket; 3.479" Bore; 60-3 Chain; 42 Teeth; 3 Row of Teeth; Hardened Teeth; 10.458" Outside Diameter; 10.037" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 3/4" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Outside Diameter
10.458 Inch | 265.633 Millimeter
Chain Pitch
0.75 Inch | 19.05 Millimeter
Bore
3.479 Inch | 88.367 Millimeter
Pitch Diameter
10.037 Inch | 254.94 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

