Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

04B-2 C/L CODEX https://www.bdiexpress.com/medias/INDXXXCHNLKX-CL-1-SC-STD-300x300.jpg?context=bWFzdGVyfHJvb3R8MTUyNTN8aW1hZ2UvanBlZ3xhRGMyTDJoaFlpOHhNRFV3TmprNE9EVXhPVFExTkM5SlRrUllXRmhEU0U1TVMxaGZRMHhmTVY5VFExOVRWRVJmTXpBd2VETXdNQzVxY0djfDRiNzYwNWZmZjIwMzM3NzFmYzBiMTY2ODk0YTJmYzAzYWRkZTVjMGQwYjZmNmM3MTQzNGRiYzg1ZDJiMGNhYzU
20087780 Roller Chains 

CONDUCTIX-WAMPFLER CONDUCTIX-WAMPFLER

04B-2 C/L CODEX

Description

CONDUCTIX-WAMPFLER 04B-2 C/L CODEX

Chain Connecting Link; 04B-2; Spring Clip; 6MM Chain Pitch; Standard; 2 Strand; Carbon Steel; ISO; 4MM Roller Dia; 2.8MM Roller Wid; 0.6MM Plate Thickness; 5MM Plate Height; 1.85MM Pin Dia

Part #

04B-2 C/L CODEX

BDI #
20087780

Details

667.8 HUF 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price Ft 668 / each BDIExpress
QTY

Inventory

Total: 9

Category
Brand
Manufacturer Name
CONDUCTIX-WAMPFLER WWW.CONDUCTIX.COM
Minimum Buy Quantity
N/A
UNSPSC
31151609
Weight / Kilogram
0.009
Product Group - BDI
M02122
Harmonized Tariff Code
7315.90.00.00
Noun
Link
Keyword String
Chain
Product Detail
Chain Connecting Link
Product Specification
Chain Connecting Link; 04B-2; Spring Clip; 6MM Chain Pitch; Standard; 2 Strand; Carbon Steel; ISO; 4MM Roller Dia; 2.8MM Roller Wid; 0.6MM Plate Thickness; 5MM Plate Height; 1.85MM Pin Dia
Long Description
Chain Connecting Link; 04B-2; Spring Clip; 6MM Chain Pitch; Standard; 2 Strand; Carbon Steel; ISO; 4MM Roller Dia; 2.8MM Roller Wid; 0.6MM Plate Thickness; 5MM Plate Height; 1.85MM Pin Dia