TSUBAKI
TSUBAKI
RF2060-AS-1-K1-CL NM6
TSUBAKI TSUBAKI
Description
TSUBAKI RF2060-AS-1-K1-CL NM6
Chain Link; 2060 Chain Size; Spring Clip; 1-1/2" Chain Pitch; Double Pitch Drive Chain Series; 1 Strand; 304 Stainless Steel; ANSI; 15/32" Roller Diameter; 1/2" Roller Width; 3/32" Plate Thickness; 0.709" Plate Height; Straight; 0.235" Pin Diameter
Part #
2013022021
BDI #
170000214
Details
11757.96
HUF
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/hu/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chains/RF2060-AS-1-K1-CL-NM6/p/170000214
Your Price
Ft 11,758 / each
Ft 51,371 / each BDIExpress
Ft 51,371 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151609
Weight / Kilogram
0.28
Product Group - BDI
M02122
Chain Size
2060
Basic Construction
Spring Clip
Component
Connecting Link
Chain Series
Double Pitch Drive
Number of Strands
1
Material
304 Stainless Steel
Internal Special Features
Corrosion Resistant
Chain Type
ANSI
Price Unit
EA
Order in Multiples of
1
Minimum Order Quantity
1
Plate Shape
Straight
Other Features
With K1 Attachment
Inch - Metric
Inch
Category - BDI
Chain
Harmonized Tariff Code
7315.90.00.00
Noun
Link
Keyword String
Chain
Manufacturer URL
https://www.ustsubaki.com
Long Description
Chain Link; 2060 Chain Size; Spring Clip; 1-1/2" Chain Pitch; Double Pitch Drive Chain Series; 1 Strand; 304 Stainless Steel; ANSI; 15/32" Roller Diameter; 1/2" Roller Width; 3/32" Plate Thickness; 0.709" Plate Height; Straight; 0.235" Pin Diameter
Roller Diameter
0.469 Inch | 11.913 Millimeter
Roller Width
0.5 Inch | 12.7 Millimeter
Chain Pitch
1.5 Inch | 38.1 Millimeter
Plate Thickness
0.094 Inch | 2.388 Millimeter
Pin Diameter
0.235 Inch | 5.969 Millimeter
Plate Height
0.709 Inch | 18.009 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh