https://www.bdiexpress.com/medias/INDXXXXXXXXX-17281826-300x300.jpg?context=bWFzdGVyfHJvb3R8NjY1M3xpbWFnZS9qcGVnfGFEVmlMMmhoTnk4eE1EYzJPREEzTkRRM016VXdNaTlKVGtSWVdGaFlXRmhZV0ZoZk1UY3lPREU0TWpaZk16QXdlRE13TUM1cWNHY3xiOWYyODE5NWExM2U3MGEwZDNiNzM3ZjM1NmJiNGNiNjU5Mzg3ODMxYTQyMWVjYzVhZjBmZTMyOTAxY2FlNGI2
https://www.bdiexpress.com/medias/INDXXXXXXXXX-17281826-300x300.jpg?context=bWFzdGVyfHJvb3R8NjY1M3xpbWFnZS9qcGVnfGFEVmlMMmhoTnk4eE1EYzJPREEzTkRRM016VXdNaTlKVGtSWVdGaFlXRmhZV0ZoZk1UY3lPREU0TWpaZk16QXdlRE13TUM1cWNHY3xiOWYyODE5NWExM2U3MGEwZDNiNzM3ZjM1NmJiNGNiNjU5Mzg3ODMxYTQyMWVjYzVhZjBmZTMyOTAxY2FlNGI2
17281826
Mechanical Power Transmission
RENOLD
RENOLD
D71 NP DISC
RENOLD RENOLD
Description
D71N POLY DISC COUPLING 644269 ; POR D71N POLY DISC F.CPLG 644269
Disc Coupling; Narrow Disc; Polyurethane; 28MM Minimum Bore; 181MM Outside Diameter; Type F; 1650RPM Speed
Part #
D71 NP DISC
BDI #
17281826
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/enouseStore/Categories/Mechanical-Power-Transmission/D71-NP-DISC/p/17281826
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163008
Weight / Kilogram
0.204
Product Group - BDI
M02302
Harmonized Tariff Code
8483.60.80.00
Noun
Coupling
Keyword String
Disc
Product Detail
Disc Coupling
Product Specification
Disc Coupling; Narrow Disc; Polyurethane; 28MM Minimum Bore; 181MM Outside Diameter; Type F; 1650RPM Speed
Long Description
Disc Coupling; Narrow Disc; Polyurethane; 28MM Minimum Bore; 181MM Outside Diameter; Type F; 1650RPM Speed
