J W WINCO
J W WINCO
GN352-20-10-M6-S-55
J W WINCO J W WINCO
Description
GN352-20-10-M6-S-55 VIBRATION MOUNT ; THRD STUD CYL 0.790" DIA BLACK
Cylindrical Bumper; 0.79" Diameter; Rubber Material; Black Color; Recessed Center
Part #
GN352-20-10-M6-S-55
BDI #
25101218
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Mechanical-Power-Transmission/GN352-20-10-M6-S-55/p/25101218
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31162800
Weight / Kilogram
0.009
EAN
0664423444430
Product Group - BDI
M02234
Noun
Bumper
Keyword String
Cylindrical
Manufacturer URL
https://www.jwwinco.com
Product Detail
Cylindrical Bumper
Product Specification
0.79" Diameter; Rubber Material; Black Color; Recessed Center
Long Description
Cylindrical Bumper; 0.79" Diameter; Rubber Material; Black Color; Recessed Center


