Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

16CG123 https://www.bdiexpress.com/medias/INDXXXGEARXX-CHNG-FB-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8NjkyOXxpbWFnZS9qcGVnfGFESmhMMmc1Tnk4eE1EYzJOalEyTnpRMk5USTBOaTlKVGtSWVdGaEhSVUZTV0ZoZlEwaE9SMTlHUWw5VFZFeGZNekF3ZURNd01DNXFjR2N8NWE1YTU5MWQ2NTQ0YzBjYTg2ZmY4MWU2ODIwMjI0NGM1ZjlkZmY2NjQ2M2EzYTgxZTFiNWU1NzBhZWEzMGQ5NA
591648 Spur and Helical Gears 

LINN GEAR LINN GEAR

16CG123

Description

16CG123 CHANGE GEAR ; STEEL

Change Spur Gear; 3/4" Bore; 7-11/16" Pitch Diameter; 16 DP; 1/2" Face Width; Finished Bore; 123 Teeth; 14-1/2 Degree Pressure Angle; Steel

Part #

16CG123

BDI #
591648

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
LINN GEAR
Minimum Buy Quantity
N/A
UNSPSC
31171707
Weight / Kilogram
2.949
Product Group - BDI
M02182
Pitch
16 DP
Mounting Method
Finished Bore
Number of Teeth
123
Pressure Angle
14.5
Direction
Not Applicable
Bushing Size if bushed
No Bushing
Minimum Plain Bore
No
Gear Style
Change Gear
Material
Steel
Hardened Teeth
No
Inch - Metric
Inch
Other Features
Without Hub | 16CGB Change Gear Bushing Bore 1/2 | With 2 Keyways
Category - BDI
Spur and Helical Gears
Harmonized Tariff Code
8483.40.90.00
Noun
Gear
Keyword String
Spur Change
Manufacturer URL
Manufacturer Item Number
16CG123
Weight / LBS
6.5
Long Description
Change Spur Gear; 3/4" Bore; 7-11/16" Pitch Diameter; 16 DP; 1/2" Face Width; Finished Bore; 123 Teeth; 14-1/2 Degree Pressure Angle; Steel
Bore
0.75 Inch | 19.05 Millimeter
Pitch Diameter
7.688 Inch | 195.275 Millimeter
Face Width
0.5 Inch | 12.7 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh