M1.5 Z=22 SPUR WITH HUB NR. PM27022 https://www.bdiexpress.com/medias/INDXXXGEARXX-SPUR-RSB-HB-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8Njk2NXxpbWFnZS9qcGVnfGFHSmtMMmd3WXk4eE1EYzJPVFU1TnpjNU1qSTROaTlKVGtSWVdGaEhSVUZTV0ZoZlUxQlZVbDlTVTBKZlNFSmZVMVJNWHpNd01IZ3pNREF1YW5CbnxhNGEzODQyZjZiYzQ3MWJiMmY3YzY3MjdjZGQzMzFiNDIxNzFjNThkYjNhYzA4MTI4YTNkYThlZjQ0Y2RlNTUw
1405263 Spur and Helical Gears 

SATI SATI

M1.5 Z=22 SPUR WITH HUB NR. PM27022

Description

HFK M1.5 Z=22

Spur Gear; 33MM Pitch Diameter; M1.5 DP; 17MM Face Width; Rough Bore; 22 Teeth; 20 Degree Pressure Angle; 25MM Hub Diameter; Steel

Part #

PM27022

BDI #
1405263

Details

1148.0 HUF 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Ft 1,148 / each BDIExpress
QTY

Inventory

Total: Request a quotation

Brand
Manufacturer Name
SATI
Minimum Buy Quantity
N/A
UNSPSC
31171707
Weight / Kilogram
0.1
Product Group - BDI
M02182
Pitch
M1.5 DP
Mounting Method
Rough Bore
Number of Teeth
22
Pressure Angle
20
Direction
Not Applicable
Bushing Size if bushed
No Bushing
Minimum Plain Bore
No
Gear Style
Spur Gear
Material
Steel
Hardened Teeth
No
Inch - Metric
Metric
Other Features
Minimum Bore 10
Category - BDI
Spur and Helical Gears
Harmonized Tariff Code
8483.40.90.00
Noun
Gear
Keyword String
Spur
Manufacturer URL
Long Description
Spur Gear; 33MM Pitch Diameter; M1.5 DP; 17MM Face Width; Rough Bore; 22 Teeth; 20 Degree Pressure Angle; 25MM Hub Diameter; Steel
Bore
0 Inch | 0 Millimeter
Face Width
0.669 Inch | 17 Millimeter
Hub Diameter
0.984 Inch | 25 Millimeter
Pitch Diameter
1.299 Inch | 33 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh