

SATI
SATI
M1.5 Z=25 SPUR WITH HUB NR. PM27025
SATI SATI
Description
HFK M1.5 Z=25
Spur Gear; 37.5MM Pitch Diameter; M1.5 DP; 17MM Face Width; Rough Bore; 25 Teeth; 20 Degree Pressure Angle; 25MM Hub Diameter; Steel
Part #
PM27025
BDI #
1405266
Details
1470.0
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Mechanical-Power-Transmission/Gears-&-Rack/Spur-and-Helical-Gears/M1-5-Z=25-SPUR-WITH-HUB-NR-PM27025/p/1405266
Your Price
Ft 1,470 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171707
Weight / Kilogram
0.106
Product Group - BDI
M02182
Pitch
M1.5 DP
Mounting Method
Rough Bore
Number of Teeth
25
Pressure Angle
20
Direction
Not Applicable
Bushing Size if bushed
No Bushing
Minimum Plain Bore
No
Gear Style
Spur Gear
Material
Steel
Hardened Teeth
No
Inch - Metric
Metric
Other Features
Minimum Bore 10
Category - BDI
Spur and Helical Gears
Harmonized Tariff Code
8483.40.90.00
Noun
Gear
Keyword String
Spur
Manufacturer URL
Long Description
Spur Gear; 37.5MM Pitch Diameter; M1.5 DP; 17MM Face Width; Rough Bore; 25 Teeth; 20 Degree Pressure Angle; 25MM Hub Diameter; Steel
Pitch Diameter
1.476 Inch | 37.5 Millimeter
Face Width
0.669 Inch | 17 Millimeter
Bore
0 Inch | 0 Millimeter
Hub Diameter
0.984 Inch | 25 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh