

SATI
SATI
M1.5 Z=26 SPUR WITH HUB NR. PM27026
SATI SATI
Description
HFK M1.5 Z=26
Spur Gear; 39MM Pitch Diameter; M1.5 DP; 17MM Face Width; Rough Bore; 26 Teeth; 20 Degree Pressure Angle; 30MM Hub Diameter; Steel
Part #
PM27026
BDI #
1405267
Details
1560.0
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Mechanical-Power-Transmission/Gears-&-Rack/Spur-and-Helical-Gears/M1-5-Z=26-SPUR-WITH-HUB-NR-PM27026/p/1405267
Your Price
Ft 1,560 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171707
Weight / Kilogram
0.108
Product Group - BDI
M02182
Pitch
M1.5 DP
Mounting Method
Rough Bore
Number of Teeth
26
Pressure Angle
20
Direction
Not Applicable
Bushing Size if bushed
No Bushing
Minimum Plain Bore
No
Gear Style
Spur Gear
Material
Steel
Hardened Teeth
No
Inch - Metric
Metric
Other Features
Minimum Bore 12
Category - BDI
Spur and Helical Gears
Harmonized Tariff Code
8483.40.90.00
Noun
Gear
Keyword String
Spur
Manufacturer URL
Long Description
Spur Gear; 39MM Pitch Diameter; M1.5 DP; 17MM Face Width; Rough Bore; 26 Teeth; 20 Degree Pressure Angle; 30MM Hub Diameter; Steel
Pitch Diameter
1.535 Inch | 39 Millimeter
Face Width
0.669 Inch | 17 Millimeter
Hub Diameter
1.181 Inch | 30 Millimeter
Bore
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh