SATI
SATI
M1 Z=23 SPUR WITH HUB ; PM26023
SATI SATI
Description
HFK M1 Z=23
Spur Gear; 23MM Pitch Diameter; M1 DP; 15MM Face Width; Rough Bore; 23 Teeth; 20 Degree Pressure Angle; 18MM Hub Diameter; Steel
Part #
PM26023
BDI #
1405234
Details
690.0
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Mechanical-Power-Transmission/Gears-&-Rack/Spur-and-Helical-Gears/M1-Z=23-SPUR-WITH-HUB-;-PM26023/p/1405234
Your Price
Ft 690 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171707
Weight / Kilogram
0.11
Product Group - BDI
M02182
Pitch
M1 DP
Mounting Method
Rough Bore
Number of Teeth
23
Pressure Angle
20
Direction
Not Applicable
Bushing Size if bushed
No Bushing
Minimum Plain Bore
No
Gear Style
Spur Gear
Material
Steel
Hardened Teeth
No
Inch - Metric
Metric
Other Features
Minimum Bore 8
Category - BDI
Spur and Helical Gears
Harmonized Tariff Code
8483.40.90.00
Noun
Gear
Keyword String
Spur
Manufacturer URL
Long Description
Spur Gear; 23MM Pitch Diameter; M1 DP; 15MM Face Width; Rough Bore; 23 Teeth; 20 Degree Pressure Angle; 18MM Hub Diameter; Steel
Pitch Diameter
0.906 Inch | 23 Millimeter
Hub Diameter
0.709 Inch | 18 Millimeter
Bore
0 Inch | 0 Millimeter
Face Width
0.591 Inch | 15 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh