

SATI
SATI
M2 Z=16 SPUR WITH HUB NR. PM28016
SATI SATI
Description
HFK M2 Z=16
Spur Gear; 32MM Pitch Diameter; M2 DP; 20MM Face Width; Rough Bore; 16 Teeth; 20 Degree Pressure Angle; 24MM Hub Diameter; Steel
Part #
PM28016
BDI #
1405287
Details
1095.0
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Mechanical-Power-Transmission/Gears-&-Rack/Spur-and-Helical-Gears/M2-Z=16-SPUR-WITH-HUB-NR-PM28016/p/1405287
Your Price
Ft 1,095 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171707
Weight / Kilogram
0.14
Product Group - BDI
M02182
Pitch
M2 DP
Mounting Method
Rough Bore
Number of Teeth
16
Pressure Angle
20
Direction
Not Applicable
Bushing Size if bushed
No Bushing
Minimum Plain Bore
No
Gear Style
Spur Gear
Material
Steel
Hardened Teeth
No
Inch - Metric
Metric
Other Features
Minimum Bore 10
Category - BDI
Spur and Helical Gears
Harmonized Tariff Code
8483.40.90.00
Noun
Gear
Keyword String
Spur
Manufacturer URL
Long Description
Spur Gear; 32MM Pitch Diameter; M2 DP; 20MM Face Width; Rough Bore; 16 Teeth; 20 Degree Pressure Angle; 24MM Hub Diameter; Steel
Bore
0 Inch | 0 Millimeter
Face Width
0.787 Inch | 20 Millimeter
Hub Diameter
0.945 Inch | 24 Millimeter
Pitch Diameter
1.26 Inch | 32 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh