

SATI
SATI
M2 Z=18 SPUR WITH HUB NR. PM28018
SATI SATI
Description
HFK M2 Z=18
Spur Gear; 36MM Pitch Diameter; M2 DP; 20MM Face Width; Rough Bore; 18 Teeth; 20 Degree Pressure Angle; 25MM Hub Diameter; Steel
Part #
PM28018
BDI #
1405289
Details
1238.0
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Mechanical-Power-Transmission/Gears-&-Rack/Spur-and-Helical-Gears/M2-Z=18-SPUR-WITH-HUB-NR-PM28018/p/1405289
Your Price
Ft 1,238 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171707
Weight / Kilogram
0.18
Product Group - BDI
M02182
Pitch
M2 DP
Mounting Method
Rough Bore
Number of Teeth
18
Pressure Angle
20
Direction
Not Applicable
Bushing Size if bushed
No Bushing
Minimum Plain Bore
No
Gear Style
Spur Gear
Material
Steel
Hardened Teeth
No
Inch - Metric
Metric
Other Features
Minimum Bore 10
Category - BDI
Spur and Helical Gears
Harmonized Tariff Code
8483.40.90.00
Noun
Gear
Keyword String
Spur
Manufacturer URL
Long Description
Spur Gear; 36MM Pitch Diameter; M2 DP; 20MM Face Width; Rough Bore; 18 Teeth; 20 Degree Pressure Angle; 25MM Hub Diameter; Steel
Pitch Diameter
1.417 Inch | 36 Millimeter
Hub Diameter
0.984 Inch | 25 Millimeter
Bore
0 Inch | 0 Millimeter
Face Width
0.787 Inch | 20 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh