M2 Z=21 SPUR WITH HUB NR. PM28021 https://www.bdiexpress.com/medias/INDXXXGEARXX-SPUR-RSB-HB-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8Njk2NXxpbWFnZS9qcGVnfGFHSmtMMmd3WXk4eE1EYzJPVFU1TnpjNU1qSTROaTlKVGtSWVdGaEhSVUZTV0ZoZlUxQlZVbDlTVTBKZlNFSmZVMVJNWHpNd01IZ3pNREF1YW5CbnxhNGEzODQyZjZiYzQ3MWJiMmY3YzY3MjdjZGQzMzFiNDIxNzFjNThkYjNhYzA4MTI4YTNkYThlZjQ0Y2RlNTUw
1405292 Spur and Helical Gears 

SATI SATI

M2 Z=21 SPUR WITH HUB NR. PM28021

Description

HFK M2 Z=21

Spur Gear; 42MM Pitch Diameter; M2 DP; 20MM Face Width; Rough Bore; 21 Teeth; 20 Degree Pressure Angle; 30MM Hub Diameter; Steel

Part #

PM28021

BDI #
1405292

Details

1538.0 HUF 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price Ft 1,538 / each BDIExpress
QTY

Inventory

Total: 2

Brand
Manufacturer Name
SATI
Minimum Buy Quantity
N/A
UNSPSC
31171707
Weight / Kilogram
0.275
Product Group - BDI
M02182
Pitch
M2 DP
Mounting Method
Rough Bore
Number of Teeth
21
Pressure Angle
20
Direction
Not Applicable
Bushing Size if bushed
No Bushing
Minimum Plain Bore
No
Gear Style
Spur Gear
Material
Steel
Hardened Teeth
No
Inch - Metric
Metric
Other Features
Minimum Bore 12
Category - BDI
Spur and Helical Gears
Harmonized Tariff Code
8483.40.90.00
Noun
Gear
Keyword String
Spur
Manufacturer URL
Long Description
Spur Gear; 42MM Pitch Diameter; M2 DP; 20MM Face Width; Rough Bore; 21 Teeth; 20 Degree Pressure Angle; 30MM Hub Diameter; Steel
Face Width
0.787 Inch | 20 Millimeter
Pitch Diameter
1.654 Inch | 42 Millimeter
Bore
0 Inch | 0 Millimeter
Hub Diameter
1.181 Inch | 30 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh