Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

M2 Z=29 SPUR WITH HUB ; PM28029 https://www.bdiexpress.com/medias/INDXXXGEARXX-SPUR-RSB-HB-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8Njk2NXxpbWFnZS9qcGVnfGFHSmtMMmd3WXk4eE1EYzJPVFU1TnpjNU1qSTROaTlKVGtSWVdGaEhSVUZTV0ZoZlUxQlZVbDlTVTBKZlNFSmZVMVJNWHpNd01IZ3pNREF1YW5CbnxhNGEzODQyZjZiYzQ3MWJiMmY3YzY3MjdjZGQzMzFiNDIxNzFjNThkYjNhYzA4MTI4YTNkYThlZjQ0Y2RlNTUw
1405300 Spur and Helical Gears 

SATI SATI

M2 Z=29 SPUR WITH HUB ; PM28029

Description

HFK M2 Z=29

Spur Gear; 58MM Pitch Diameter; M2 DP; 20MM Face Width; Rough Bore; 29 Teeth; 20 Degree Pressure Angle; 40MM Hub Diameter; Steel

Part #

PM28029

BDI #
1405300

Details

2325.0 HUF 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price Ft 2,325 / each BDIExpress
QTY

Inventory

Total: 7

Brand
Manufacturer Name
SATI
Minimum Buy Quantity
N/A
UNSPSC
31171707
Weight / Kilogram
0.5
Product Group - BDI
M02182
Pitch
M2 DP
Mounting Method
Rough Bore
Number of Teeth
29
Pressure Angle
20
Direction
Not Applicable
Bushing Size if bushed
No Bushing
Minimum Plain Bore
No
Gear Style
Spur Gear
Material
Steel
Hardened Teeth
No
Inch - Metric
Metric
Other Features
Minimum Bore 14
Category - BDI
Spur and Helical Gears
Harmonized Tariff Code
8483.40.90.00
Noun
Gear
Keyword String
Spur
Manufacturer URL
Long Description
Spur Gear; 58MM Pitch Diameter; M2 DP; 20MM Face Width; Rough Bore; 29 Teeth; 20 Degree Pressure Angle; 40MM Hub Diameter; Steel
Hub Diameter
1.575 Inch | 40 Millimeter
Bore
0 Inch | 0 Millimeter
Face Width
0.787 Inch | 20 Millimeter
Pitch Diameter
2.283 Inch | 58 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh