

SATI
SATI
M2 Z=31 SPUR WITH HUB NR. PM28031
SATI SATI
Description
HFK M2 Z=31
Spur Gear; 62MM Pitch Diameter; M2 DP; 20MM Face Width; Rough Bore; 31 Teeth; 20 Degree Pressure Angle; 45MM Hub Diameter; Steel
Part #
PM28031
BDI #
1405302
Details
2595.0
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Mechanical-Power-Transmission/Gears-&-Rack/Spur-and-Helical-Gears/M2-Z=31-SPUR-WITH-HUB-NR-PM28031/p/1405302
Your Price
Ft 2,595 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171707
Weight / Kilogram
0.6
Product Group - BDI
M02182
Pitch
M2 DP
Mounting Method
Rough Bore
Number of Teeth
31
Pressure Angle
20
Direction
Not Applicable
Bushing Size if bushed
No Bushing
Minimum Plain Bore
No
Gear Style
Spur Gear
Material
Steel
Hardened Teeth
No
Inch - Metric
Metric
Other Features
Minimum Bore 14
Category - BDI
Spur and Helical Gears
Harmonized Tariff Code
8483.40.90.00
Noun
Gear
Keyword String
Spur
Manufacturer URL
Long Description
Spur Gear; 62MM Pitch Diameter; M2 DP; 20MM Face Width; Rough Bore; 31 Teeth; 20 Degree Pressure Angle; 45MM Hub Diameter; Steel
Pitch Diameter
2.441 Inch | 62 Millimeter
Face Width
0.787 Inch | 20 Millimeter
Hub Diameter
1.772 Inch | 45 Millimeter
Bore
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh