M3 Z=22 SPUR WITH HUB NR. PM30022 https://www.bdiexpress.com/medias/INDXXXGEARXX-SPUR-RSB-HB-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8Njk2NXxpbWFnZS9qcGVnfGFHSmtMMmd3WXk4eE1EYzJPVFU1TnpjNU1qSTROaTlKVGtSWVdGaEhSVUZTV0ZoZlUxQlZVbDlTVTBKZlNFSmZVMVJNWHpNd01IZ3pNREF1YW5CbnxhNGEzODQyZjZiYzQ3MWJiMmY3YzY3MjdjZGQzMzFiNDIxNzFjNThkYjNhYzA4MTI4YTNkYThlZjQ0Y2RlNTUw
840601 Spur and Helical Gears 

SATI SATI

M3 Z=22 SPUR WITH HUB NR. PM30022

Description

SATI M3 Z=22 SPUR WITH HUB NR. PM30022

Spur Gear; 66MM Pitch Diameter; M3 DP; 30MM Face Width; Rough Bore; 22 Teeth; 20 Degree Pressure Angle; 50MM Hub Diameter; Steel

Part #

PM30022

BDI #
840601

Details

4170.0 HUF 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Ft 4,170 / each BDIExpress
QTY

Inventory

Total: Request a quotation

Brand
Manufacturer Name
SATI
Minimum Buy Quantity
N/A
UNSPSC
31171707
Weight / Kilogram
1
Product Group - BDI
M02182
Pitch
M3 DP
Mounting Method
Rough Bore
Number of Teeth
22
Pressure Angle
20
Direction
Not Applicable
Bushing Size if bushed
No Bushing
Minimum Plain Bore
No
Gear Style
Spur Gear
Material
Steel
Hardened Teeth
No
Inch - Metric
Metric
Other Features
Minimum Bore 15
Category - BDI
Spur and Helical Gears
Harmonized Tariff Code
8483.40.90.00
Noun
Gear
Keyword String
Spur
Manufacturer URL
Long Description
Spur Gear; 66MM Pitch Diameter; M3 DP; 30MM Face Width; Rough Bore; 22 Teeth; 20 Degree Pressure Angle; 50MM Hub Diameter; Steel
Face Width
1.181 Inch | 30 Millimeter
Hub Diameter
1.969 Inch | 50 Millimeter
Pitch Diameter
2.598 Inch | 66 Millimeter
Bore
0 Inch | 0 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh