SATI
SATI
M4 Z=18 SPUR WITH HUB ; PM31018
SATI SATI
Description
SATI M4 Z=18 SPUR WITH HUB ; PM31018
Spur Gear; 72MM Pitch Diameter; M4 DP; 40MM Face Width; Rough Bore; 18 Teeth; 20 Degree Pressure Angle; 50MM Hub Diameter; Steel
Part #
PM31018
BDI #
15000596
Details
Request A Price
HUF
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/hu/en/Categories/Mechanical-Power-Transmission/Gears-&-Rack/Spur-and-Helical-Gears/M4-Z=18-SPUR-WITH-HUB-;-PM31018/p/15000596
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171707
Weight / Kilogram
1.3
Product Group - BDI
M02182
Pitch
M4 DP
Mounting Method
Rough Bore
Number of Teeth
18
Pressure Angle
20
Direction
Not Applicable
Bushing Size if bushed
No Bushing
Minimum Plain Bore
No
Gear Style
Spur Gear
Material
Steel
Hardened Teeth
No
Inch - Metric
Metric
Other Features
Minimum Bore 15
Category - BDI
Spur and Helical Gears
Harmonized Tariff Code
8483.40.90.00
Noun
Gear
Keyword String
Spur
Manufacturer URL
Long Description
Spur Gear; 72MM Pitch Diameter; M4 DP; 40MM Face Width; Rough Bore; 18 Teeth; 20 Degree Pressure Angle; 50MM Hub Diameter; Steel
Pitch Diameter
2.835 Inch | 72 Millimeter
Bore
0 Inch | 0 Millimeter
Hub Diameter
1.969 Inch | 50 Millimeter
Face Width
1.575 Inch | 40 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh