Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

1615-B https://www.bdiexpress.com/medias/INDBRWBUSHXX-IDLR-TL-BB-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM5NjJ8aW1hZ2UvanBlZ3xhR0UyTDJnelppODVOamMyTURJM056VTJOVGMwTG1wd1p3fDE3Nzg0YTBjYzkxOGEyNjM4ZTNhODI5YjA0MGUyMTg2YzI0NmY1ZWYzYjM2ZGY5ZDEzYTA4ZGI2ZDc1ZDZiYzQ
22864893 Idler Bushings 

BREWER MACH AND GEAR BREWER MACH AND GEAR

1615-B

Description

1615-B TAPER LOCK BUSHING ; W/BALL BEARING

5/8" Bore; 1615 Bushing Series; Taper Lock Bushing Style; 2-1/4" Outside Diameter; 1-1/2" Length; Ball Bearing

Part #

1615-B

BDI #
22864893

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
BREWER MACHINE AND GEAR CO.
Minimum Buy Quantity
N/A
UNSPSC
31171600
Weight / Kilogram
0.363
Product Group - BDI
M02194
Bushing Series
1615
Bushing Style
Taper Lock
Bearing Type
Ball Bearing
Inch - Metric
Inch
Other Features
With Fastener
Category - BDI
Idler Bushings
Harmonized Tariff Code
8431.39.00.80
Noun
Bushing
Keyword String
Idler
Manufacturer URL
Manufacturer Item Number
1615-B
Weight / LBS
0.8
Long Description
5/8" Bore; 1615 Bushing Series; Taper Lock Bushing Style; 2-1/4" Outside Diameter; 1-1/2" Length; Ball Bearing
Length
1.5 Inch | 38.1 Millimeter
Outside Diameter
2.25 Inch | 57.15 Millimeter
Bore
0.625 Inch | 15.875 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh